M12-1.75 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4-4/5 in Length, 25 PK

  • Mfr # 76420

  • Zoro # G116151938


product price: $81.39
/pk 25, $3.26/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
System of Measurement
Metric
Thread Size
M12-1.75
Finish
Black Oxide
Head Height
0.19 mm
Drive Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76420
Zoro #
G116151938
UPC #
697744764208
Country of Origin
United States

Dimensions

Thread Size
M12-1.75
Screw Length
4-4/5 in
Head Height
0.19 mm
Drive Size
10 mm
Fastener Length
4 4/5 in
Head Diameter
0.312 mm

Details

System of Measurement
Metric
Drive Type
Hex
Finish
Black Oxide
Item
Socket Head Cap Screw
Material
Alloy Steel
Head Type
Socket
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length Not Applicable, Fastener Length 4 4/5 in, Head Height 0.19 mm, Head Diameter 0.312 mm, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.