M12-1.75 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 6-2/5 in Length, 10 PK
Mfr # 76419
Zoro # G416152277
product price:Â $42.19
/pk 10, $4.22/eaKey Features
Socket Head
Hex Drive
Material
Alloy Steel
Head Height
20 mm
Finish
Black Oxide
Thread Size
M12-1.75
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76419
Zoro #
G416152277
UPC #
697744764192
Country of Origin
United States
Dimensions
Screw Length
6-2/5 in
Head Height
20 mm
Thread Size
M12-1.75
Drive Size
10 mm
Head Diameter
30 mm
Fastener Length
6 2/5 in
Details
Head Type
Socket
Item
Socket Head Cap Screw
Material
Alloy Steel
Drive Type
Hex
Finish
Black Oxide
System of Measurement
Metric
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length Not Applicable, Fastener Length 6 2/5 in, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.