M12-1.75 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 50 PK
Mfr # 76388
Zoro # G716554078
product price: $87.79
/pk 50, $1.76/ea
Free Shipping & Returns
Key Features
Hex Drive
Socket Head
Fastener Length
2 2/5 in
Material Grade/Class
Class 12.9
Head Height
20 mm
Head Diameter
30 mm
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76388
Zoro #
G716554078
UPC #
697744763881
Country of Origin
United States
Dimensions
Fastener Length
2 2/5 in
Head Height
20 mm
Head Diameter
30 mm
Thread Size
M12-1.75
Drive Size
10mm
Details
Material Grade/Class
Class 12.9
Drive Type
Hex
Material
Alloy Steel
Item
Socket Head Cap Screw
Pack Size
Small Pack
Head Type
Socket
Finish
Black Oxide
System of Measurement
Metric
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length Not Applicable, Fastener Length 2 2/5 in, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.