Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-1.75 x 60 mm Hex Flat Machine Screw, Black Alloy Steel

  • Mfr # 87206

  • Zoro # G700432610


product price: $2.95
/ea
Sold in multiples of 50 for $147.50

Key Features

Flat Head
Hex Drive
System of Measurement
Metric
Material
Alloy Steel
Finish
Black
Tensile Strength
82,600 psi
Standards
ANSI B1.13M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87206
Zoro #
G700432610
UPC #
697744872064
Country of Origin
United States

Dimensions

Thread Size
M12-1.75
Fastener Length
60 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Hex
Material
Alloy Steel
Finish
Black
Tensile Strength
82,600 psi
Standards
ANSI B1.13M
Item
Machine Screw

Description

M12 x 60mm Sock Countersunk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.