This item is Discontinued.

Holo-Krome M12 Socket Head Cap Screw, Button, Black Alloy Steel, 30 mm Length 86070

M12 Socket Head Cap Screw, Button, Black Alloy Steel, 30 mm Length (Discontinued)

  • Mfr # 86070
  • Zoro # G300450311
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86070
Zoro #
G300450311
UPC #
697744860702
Country of Origin
United States

Dimensions

Thread Size
M12
Screw Length
30 mm
Drive Size
8 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Head Type
Button
Tensile Strength
82,600 psi
Standards
ANSI B1.13M
System of Measurement
Metric
Fastener Industry Standards
ANSI B1.13M

Description

M12 x 30mm Button Head Cap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.