M16-2.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4 in Length, 10 PK

  • Mfr # 76472

  • Zoro # G616152084


product price: $39.79
/pk 10, $3.98/ea

Key Features

Hex Drive
Socket Head
Thread Size
M16-2.00
Finish
Black Oxide
Drive Size
14 mm
Material
Alloy Steel
Head Height
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76472
Zoro #
G616152084
UPC #
697744764727
Country of Origin
United States

Dimensions

Thread Size
M16-2.00
Drive Size
14 mm
Screw Length
4 in
Head Height
24 mm
Head Diameter
36 mm
Fastener Length
4 in

Details

Drive Type
Hex
Finish
Black Oxide
Item
Socket Head Cap Screw
Head Type
Socket
Material
Alloy Steel
System of Measurement
Metric
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length Not Applicable, Fastener Length 4 in, Head Height 24 mm, Head Diameter 36 mm, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products