Shop HOLO-KROME
See all product information
Create Account
M2 Socket Head Cap Screw, Black Alloy Steel, 5 mm Length
- Mfr # 76605
- Zoro # G700432245
product price:Â
$
0.65
/ea
Sold in multiples of 100 for
$65.00
Key Features
Thread Size
M2
Material
Alloy Steel
Finish
Black
Drive Size
1.50 mm
Tensile Strength
170,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76605
- Zoro #
- G700432245
- UPC #
- 697744766059
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black
- Tensile Strength
- 170,000 psi
- Standards
- ANSI B1.13M
- System of Measurement
- Metric
- Fastener Industry Standards
- ANSI B1.13M
Dimensions
- Thread Size
- M2
- Screw Length
- 5 mm
- Drive Size
- 1.50 mm
Description
M2 x 5mm Sock Head Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.