M20-2.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 6 in Length, 10 PK
Mfr # 76540
Zoro # G116152997
product price: $208.99
/pk 10, $20.90/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Head Height
30 mm
System of Measurement
Metric
Drive Size
17 mm
Thread Size
M20-2.50
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76540
Zoro #
G116152997
UPC #
697744765403
Country of Origin
United States
Dimensions
Head Height
30 mm
Drive Size
17 mm
Thread Size
M20-2.50
Screw Length
6 in
Fastener Length
6 in
Head Diameter
45 mm
Details
Head Type
Socket
System of Measurement
Metric
Drive Type
Hex
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length Not Applicable, Fastener Length 6 in, Head Height 30 mm, Head Diameter 45 mm, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.