M24-3.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3-3/5 in Length, 10 PK

  • Mfr # 76564

  • Zoro # G316152650


product price:  $208.99
/pk 10, $20.90/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M24-3.00
Finish
Black Oxide
System of Measurement
Metric
Material
Alloy Steel
Drive Size
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76564
Zoro #
G316152650
UPC #
697744765649
Country of Origin
United States

Dimensions

Thread Size
M24-3.00
Screw Length
3-3/5 in
Drive Size
19 mm
Head Height
4 mm
Head Diameter
7 mm
Fastener Length
3 3/5 in

Details

Head Type
Socket
Finish
Black Oxide
Drive Type
Hex
System of Measurement
Metric
Material
Alloy Steel
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length Not Applicable, Fastener Length 3 3/5 in, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products