M24-3.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 6-2/5 in Length, 5 PK

  • Mfr # 76577

  • Zoro # G816152075


product price:  $124.99
/pk 5, $25.00/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
System of Measurement
Metric
Material
Alloy Steel
Thread Size
M24-3.00
Finish
Black Oxide
Head Height
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76577
Zoro #
G816152075
UPC #
697744765779
Country of Origin
United States

Dimensions

Screw Length
6-2/5 in
Thread Size
M24-3.00
Head Height
36 mm
Drive Size
19 mm
Fastener Length
6 2/5 in
Head Diameter
54 mm

Details

System of Measurement
Metric
Material
Alloy Steel
Item
Socket Head Cap Screw
Finish
Black Oxide
Drive Type
Hex
Head Type
Socket
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length Not Applicable, Fastener Length 6 2/5 in, Head Height 36 mm, Head Diameter 54 mm, Pack Size Small Pack, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products