M24-3.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 7-1/5 in Length, 5 PK
Mfr # 76578
Zoro # G516152924
product price:Â $130.99
/pk 5, $26.20/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Head Height
36 mm
Thread Size
M24-3.00
Drive Size
19 mm
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76578
Zoro #
G516152924
UPC #
697744765786
Country of Origin
United States
Dimensions
Head Height
36 mm
Thread Size
M24-3.00
Drive Size
19 mm
Screw Length
7-1/5 in
Fastener Length
7 1/5 in
Head Diameter
54 mm
Details
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Head Cap Screw
System of Measurement
Metric
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length Not Applicable, Fastener Length 7 1/5 in, Head Height 36 mm, Head Diameter 54 mm, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.