M3-0.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 12/25 in Length, 100 PK
Mfr # 87012
Zoro # G916152944
product price:Â $25.59
/pk 100, $0.26/eaKey Features
Socket Head
Hex Drive
Head Height
5 mm
System of Measurement
Metric
Material
Alloy Steel
Screw Length
12/25 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87012
Zoro #
G916152944
UPC #
697744870121
Country of Origin
United States
Dimensions
Head Height
5 mm
Screw Length
12/25 in
Thread Size
M3-0.50
Drive Size
2.5 mm
Fastener Length
12/25 in
Head Diameter
8.5 mm
Details
System of Measurement
Metric
Head Type
Socket
Material
Alloy Steel
Drive Type
Hex
Item
Socket Head Cap Screw
Finish
Black Oxide
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Hex, Drive Size 2.5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M3x0.50, Minimum Thread Length Not Applicable, Fastener Length 12/25 in, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.