M3-0.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 6/25 in Length, 100 PK

  • Mfr # 86002

  • Zoro # G516153020


product price:  $29.99
/pk 100, $0.30/ea

Key Features

Socket Head
Hex Drive
Finish
Black Oxide
System of Measurement
Metric
Head Height
4 mm
Drive Size
2.5 mm
Thread Size
M3-0.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86002
Zoro #
G516153020
UPC #
697744860023
Country of Origin
United States

Dimensions

Head Height
4 mm
Drive Size
2.5 mm
Thread Size
M3-0.50
Screw Length
6/25 in
Head Diameter
7 mm
Fastener Length
6/25 in

Details

Finish
Black Oxide
Head Type
Socket
System of Measurement
Metric
Drive Type
Hex
Material
Alloy Steel
Item
Socket Head Cap Screw
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Hex, Drive Size 2.5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M3x0.50, Minimum Thread Length Not Applicable, Fastener Length 6/25 in, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.