M4-0.7 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 100 PK
Mfr # 76064
Zoro # G916474794
product price: $51.60
/pk 100, $0.52/eaKey Features
Socket Head
Hex Drive
Material Grade/Class
Class 12.9
Fastener Length
12/25 in
Thread Size
M4-0.7
Head Diameter
13 mm
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76064
Zoro #
G916474794
UPC #
697744760644
Country of Origin
United States
Dimensions
Fastener Length
12/25 in
Thread Size
M4-0.7
Head Diameter
13 mm
Drive Size
3mm
Head Height
8 mm
Details
Material Grade/Class
Class 12.9
Item
Socket Head Cap Screw
Head Type
Socket
Material
Alloy Steel
Finish
Black Oxide
Pack Size
Small Pack
Drive Type
Hex
System of Measurement
Metric
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 3 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M4x0.70, Minimum Thread Length Not Applicable, Fastener Length 12/25 in, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.