
M4-0.70 Socket Head Cap Screw, 8 mm Length
Mfr # 69304
Zoro # G900433035
product price: $0.55
/eaSold in multiples of 100 for $55.00
Key Features
Thread Size
M10-1.50
Screw Length
8 mm
Drive Size
3 mm
Standards
ANSI B1.13M
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69304
Zoro #
G900433035
UPC #
697744693041
Country of Origin
United States
Dimensions
Thread Size
M10-1.50
Screw Length
8 mm
Drive Size
3 mm
Details
Item
Socket Head Cap Screw
Standards
ANSI B1.13M
System of Measurement
Metric
Description
M4 x 8mm Low Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.