Shop HOLO-KROME
See all product information
Create Account
M4-0.70 Socket, Head Cap Screw, Socket, 18-8 Stainless Steel, 12/25 in Length, 100 PK
- Mfr # 77052
- Zoro # G916152012
product price:Â
$
85.69
/pk of 100, $0.86/ea
Key Features
Socket Head
Hex Drive
Thread Size
M4-0.70
Screw Length
12/25 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77052
- Zoro #
- G916152012
- UPC #
- 697744863451
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Head Type
- Socket
- Drive Type
- Hex
- System of Measurement
- Metric
- Material Grade/Class
- 18-8
- Pack Size
- Small Pack
- Dimensional Standards
- ISO 4762
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M4-0.70
- Screw Length
- 12/25 in
- Drive Size
- 3 mm
- Head Height
- 8 mm
- Fastener Length
- 31/64 in
- Head Diameter
- 13 mm
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M4x0.70, Minimum Thread Length Not Applicable, Fastener Length 31/64 in, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Countersink Angle Not Applicable, Dimensional Standards ISO 4762, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.