M4-0.70 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 16/25 in Length, 100 PK
Mfr # 87036
Zoro # G616152015
product price: $31.19
/pk 100, $0.31/eaKey Features
Socket Head
Hex Drive
Drive Size
3 mm
Material
Alloy Steel
Thread Size
M4-0.70
Screw Length
16/25 in
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87036
Zoro #
G616152015
UPC #
697744870367
Country of Origin
United States
Dimensions
Drive Size
3 mm
Thread Size
M4-0.70
Screw Length
16/25 in
Head Height
8 mm
Fastener Length
16/25 in
Head Diameter
13 mm
Details
Head Type
Socket
Material
Alloy Steel
System of Measurement
Metric
Item
Socket Head Cap Screw
Finish
Black Oxide
Drive Type
Hex
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Hex, Drive Size 3 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M4x0.70, Minimum Thread Length Not Applicable, Fastener Length 16/25 in, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.