Shop HOLO-KROME
See all product information
Create Account
M4 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 mm Length
- Mfr # 76080
- Zoro # G100432357
product price:Â
$
0.45
/ea
Sold in multiples of 100 for
$45.00
Key Features
Hex Drive
Thread Size
M4
Screw Length
25 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76080
- Zoro #
- G100432357
- UPC #
- 697744760804
- Country of Origin
- United States
Dimensions
- Thread Size
- M4
- Screw Length
- 25 mm
- Drive Size
- 3 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- Tensile Strength
- 170,000 psi
- Standards
- ANSI B1.13M
- System of Measurement
- Metric
- Fastener Industry Standards
- ANSI B1.13M
- Thread Style
- Partially Threaded
Description
M4 x 25mm Sock Head Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.