M5-0.8 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 100 PK
Mfr # 76136
Zoro # G316286898
product price: $35.49
/pk 100, $0.35/eaKey Features
Hex Drive
Socket Head
Thread Size
M5-0.8
Drive Size
4mm
Head Diameter
0.938 mm
Head Height
0.251 mm
Pack Size
Small Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76136
Zoro #
G316286898
UPC #
697744761368
Country of Origin
United States
Dimensions
Thread Size
M5-0.8
Drive Size
4mm
Head Diameter
0.938 mm
Head Height
0.251 mm
Fastener Length
1 2/5 in
Details
Drive Type
Hex
Pack Size
Small Pack
Head Type
Socket
Material Grade/Class
Class 12.9
Item
Socket Head Cap Screw
Material
Alloy Steel
System of Measurement
Metric
Finish
Black Oxide
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M5x0.80, Minimum Thread Length Not Applicable, Fastener Length 1 2/5 in, Head Height 0.251 mm, Head Diameter 0.938 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.