M5-0.80 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/5 in Length, 100 PK
Mfr # 76132
Zoro # G916151978
product price: $27.29
/pk 100, $0.27/eaKey Features
Socket Head
Hex Drive
Thread Size
M5-0.80
Drive Size
4 mm
Material
Alloy Steel
System of Measurement
Metric
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76132
Zoro #
G916151978
UPC #
697744761320
Country of Origin
United States
Dimensions
Thread Size
M5-0.80
Drive Size
4 mm
Screw Length
1-1/5 in
Head Height
0.251 mm
Head Diameter
0.938 mm
Fastener Length
1 1/5 in
Details
Head Type
Socket
Material
Alloy Steel
System of Measurement
Metric
Finish
Black Oxide
Item
Socket Head Cap Screw
Drive Type
Hex
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M5x0.80, Minimum Thread Length Not Applicable, Fastener Length 1 1/5 in, Head Height 0.251 mm, Head Diameter 0.938 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.