Shop TITAN FASTENERS
See all product information
Create Account
M10 x 1.5 x 25mm Low Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 8.8 - Pkg of 50
- Mfr # CEC10025
- Zoro # G108426754
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Button Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CEC10025
- Zoro #
- G108426754
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Socket Head Cap Screw
- Head Type
- Button
Description
low socket heads are high strength, precision fasteners that are designed to be used in applications where head height clearance is a problem. Because of their reduced head heigth and smaller socket size, they normally cannot be preloaded as high as a standard socket head cap screw.