M5-0.80 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 12/25 in Length, 100 PK
Mfr # 87060
Zoro # G716151970
product price:Â $30.29
/pk 100, $0.30/eaKey Features
Socket Head
Hex Drive
Drive Size
4 mm
Head Height
0.161 mm
Thread Size
M5-0.80
Finish
Black Oxide
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87060
Zoro #
G716151970
UPC #
697744870602
Country of Origin
United States
Dimensions
Drive Size
4 mm
Head Height
0.161 mm
Thread Size
M5-0.80
Screw Length
12/25 in
Head Diameter
0.531 mm
Fastener Length
12/25 in
Details
Item
Socket Head Cap Screw
Head Type
Socket
Finish
Black Oxide
Material
Alloy Steel
Drive Type
Hex
System of Measurement
Metric
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Hex, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M5x0.80, Minimum Thread Length Not Applicable, Fastener Length 12/25 in, Head Height 0.161 mm, Head Diameter 0.531 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.