Zoro Homepage

M5 Socket Head Cap Screw, Black Alloy Steel, 20 mm Length

  • Mfr # 76124

  • Zoro # G600432321


product price: $0.27
/ea
Sold in multiples of 100 for $27.00

Key Features

Thread Size
M5
Material
Alloy Steel
Finish
Black
Drive Size
4 mm
Tensile Strength
170,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76124
Zoro #
G600432321
UPC #
697744761245
Country of Origin
United States

Dimensions

Thread Size
M5
Screw Length
20 mm
Drive Size
4 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Tensile Strength
170,000 psi
Standards
ANSI B1.13M
System of Measurement
Metric
Fastener Industry Standards
ANSI B1.13M

Description

M5 x 20mm Sock Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products