Zoro Homepage

M6-1.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 100 PK

  • Mfr # 86027

  • Zoro # G416152949


product price: $22.29
/pk 100, $0.22/ea

Key Features

Socket Head
Hex Drive
Head Height
0.396 mm
Drive Size
5 mm
System of Measurement
Metric
Finish
Black Oxide
Thread Size
M6-1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86027
Zoro #
G416152949
UPC #
697744860276
Country of Origin
United States

Dimensions

Head Height
0.396 mm
Drive Size
5 mm
Thread Size
M6-1.00
Fastener Length
2/5 in
Head Diameter
1.438 mm

Details

Head Type
Socket
Item
Socket Head Cap Screw
System of Measurement
Metric
Finish
Black Oxide
Drive Type
Hex
Material
Alloy Steel
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Hex, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length Not Applicable, Fastener Length 2/5 in, Head Height 0.396 mm, Head Diameter 1.438 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products