M6-1.00 x 15 mm Hex Flat Machine Screw, Black Alloy Steel

  • Mfr # 87090

  • Zoro # G200432646


product price: $0.41
/ea
Sold in multiples of 100 for $41.00

Key Features

Flat Head
Hex Drive
System of Measurement
Metric
Material
Alloy Steel
Finish
Black
Tensile Strength
19,700 psi
Standards
ANSI B1.13M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87090
Zoro #
G200432646
UPC #
697744870909
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Fastener Length
15 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Hex
Material
Alloy Steel
Finish
Black
Tensile Strength
19,700 psi
Standards
ANSI B1.13M
Item
Machine Screw

Description

M6 x 15mm Countersunk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.