M8-1.25 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4/5 in Length, 100 PK
Mfr # 76236
Zoro # G116152171
product price: $30.19
/pk 100, $0.30/eaKey Features
Socket Head
Hex Drive
Material
Alloy Steel
Head Height
0.112 mm
System of Measurement
Metric
Screw Length
4/5 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76236
Zoro #
G116152171
UPC #
697744762365
Country of Origin
United States
Dimensions
Head Height
0.112 mm
Screw Length
4/5 in
Drive Size
6 mm
Thread Size
M8-1.25
Head Diameter
0.359 mm
Fastener Length
4/5 in
Details
Head Type
Socket
Material
Alloy Steel
System of Measurement
Metric
Drive Type
Hex
Item
Socket Head Cap Screw
Finish
Black Oxide
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length Not Applicable, Fastener Length 4/5 in, Head Height 0.112 mm, Head Diameter 0.359 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.