Zoro Homepage

M8 Socket Head Cap Screw, Button, Black Alloy Steel, 35 mm Length

  • Mfr # 86050

  • Zoro # G200450572


product price: $0.54
/ea
Sold in multiples of 100 for $54.00

Key Features

Button Head
Material
Alloy Steel
Finish
Black
Drive Size
5 mm
Tensile Strength
35,900 psi
Standards
ANSI B1.13M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86050
Zoro #
G200450572
UPC #
697744860504
Country of Origin
United States

Dimensions

Thread Size
M8
Screw Length
35 mm
Drive Size
5 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Head Type
Button
Tensile Strength
35,900 psi
Standards
ANSI B1.13M
System of Measurement
Metric
Fastener Industry Standards
ANSI B1.13M

Description

M8 x 35mm Button Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.