Shop HOLO-KROME
See all product information
Create Account
SHCS, Black, #8-32, L: 1/2 in, PK100
- Mfr # 72056
- Zoro # G421692850
product price:Â
$
19.19
/pk of 100, $0.19/ea
Key Features
Head Type
Standard
Fastener Length
1/2 in
Finish
Black Oxide
Drive Type
Socket
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72056
- Zoro #
- G421692850
- UPC #
- 697744720563
- Country of Origin
- United States
Dimensions
- Fastener Length
- 1/2 in
- Drive Size
- 9/64 in
- Thread Size
- #8-32
- Head Diameter
- 24 in
- Head Height
- 16 in
Details
- Head Type
- Standard
- Finish
- Black Oxide
- Drive Type
- Socket
- System of Measurement
- Inch
- Material Grade/Class
- Class 12.9
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Shell Material
- Alloy Steel
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #8-32, Minimum Thread Length Not Applicable, Fastener Length 1/2 in, Head Height 16 in, Head Diameter 24 in, Pack Size Small Pack, Thread Style Fully Threaded, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.