This item is Discontinued.

Holo-Krome Shoulder Screw, M6 Thr Sz, 16 mm Shoulder Lg, Alloy Steel 9007

Shoulder Screw, M6 Thr Sz, 16 mm Shoulder Lg, Alloy Steel (Discontinued)

  • Mfr # 9007
  • Zoro # G400432897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9007
Zoro #
G400432897
UPC #
697744090079
Country of Origin
United States

Dimensions

Thread Size
M6
Shoulder Diameter
8 mm
Shoulder Length
16 mm

Details

System of Measurement
Metric
Head Type
Socket
Material
Alloy Steel
Item
Shoulder Screw

Description

8mm x 16mm Shoulder Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.