Zoro Homepage

Lugs

  • Mfr # CSB250-3

  • Zoro # G521852543


product price: $34.85
/ea

Key Features

Maximum Operating Temperature
90 °C
Maximum Voltage
600 V
Body Material
Aluminum
For Maximum Wire Size
250 kcmil
Standards
UL E9809
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB250-3
Zoro #
G521852543
UPC #
78502380646
Country of Origin
United States

Dimensions

For Maximum Wire Size
250 kcmil

Details

Maximum Operating Temperature
90 °C
Maximum Voltage
600 V
Body Material
Aluminum
Standards
UL E9809

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.