HS10036685 Large Quick Access Pistol Box
- Mfr # HS10036685
- Zoro # G104077257
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Lock Style
Electronic Lock
Inside Height
7 7/8 in
Outside Height
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS10036685
- Zoro #
- G104077257
- UPC #
- 34518001624
- Country of Origin
- China
- Item
- Pistol Safe
- Material
- Steel
- Color
- Black
- Lock Style
- Electronic Lock
- Net Weight
- 12 lb
- Holds
- Up to 5 Guns
Dimensions
- Inside Height
- 7 7/8 in
- Outside Height
- 7.5 in
- Inside Width
- 9 7/8 in
- Outside Width
- 10 in
- Outside Depth
- 14.25 in
Description
The high-security quick access pistol box is manufactured using the highest grade of raw materials available. Constructed of top quality steel the unique design of the unit prevents unauthorized access and protects valuables. The quick access key pad is able to be programmed with a personal code securing possessions from everyone but the authorized user. Mountable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.