Shop All Tool Chests & Cabinets
Homak Manufacturing
Tool Chest, 12 Drawer, Black
Mfr # BK02072120
Zoro # G705735341
product price: $3,225.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,225.99
Free 30-Day Returns
Key Features
- Number of Drawers 12
- Color Black
Product Information
- Brand Homak Manufacturing
- MFR # BK02072120
- Zoro # G705735341
- UPC # 34518018271
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Description
Homak bk02072120 rs pro series 72"w x 23"d x 21"h 12 drawer black top chest with lift-latch the homak rs pro series has top of the line features. It has an extended depth of 24" so you can fit your larger tools in your toolbox rather than having to set them next to it. The top chest is equipped with electrical power strip and our strong hydraulic hinge so you no longer have to fight to get it open or closed while your hands are full of tools. All drawers are structurally stiffened and lift latch drawer pulls are included. Each drawer has pvc drawer liners. features: uv protective finish 100lb ball bearing slides (per pair) lift latch drawer pulls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H853)
- CRESCENT NICHOLSON 1/4" x 8" Round Knurl Cut Chainsaw File - 1 File per Card (T01974)
- REGAL CUTTING TOOLS 1/4-28 H3 4 Flt. Bottom Hand Tap (008354AS)
- MILWAUKEE TOOL 11" TORQUE LOCK Locking C-Clamp Swivel Jaws (48-22-3521)
- BETA Tool Cabinet, 5 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004653)
- BETA Tool Cabinet, 7 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004673)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY14)
- WESTWARD WESTWARD Tool Utility Cart, 4-Drawers, Gloss Red, Keyed, 30" W x 20" D x 38" H (2CZY5)
- KENNEDY K2000 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 34 in W x 20 in D x 39 in H (348XB)
- PROTO 550S Series Rolling Tool Cabinet, 20 Drawer, Red/Gray, Steel, 67 in W x 25-1/4 in D x 41 in H (J556741-20SG)
- LUXOR Mechanics Three-Shelf Cart, Black, Aluminum, 22-3/4 in W x 18 in D x 32 in H (MC-3)
- Homak Manufacturing Tool Chests & Cabinets