This item is Discontinued.

Homak Rifle & Gun Safe, Tubular Lock, 96 lbs, Up to 10 Guns HS30136010

Rifle & Gun Safe, Tubular Lock, 96 lbs, Up to 10 Guns (Discontinued)

  • Mfr # HS30136010
  • Zoro # G705733361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS30136010
Zoro #
G705733361
UPC #
34518002706
Country of Origin
China

Dimensions

Outside Width
33.75 in
Outside Height
57 in
Outside Depth
24 in

Details

Net Weight
96 lbs
Lock Style
Tubular Lock
Holds
Up to 10 Guns
Includes
Two Plastic Door Organizer Bins Included
Material
Steel
Item
Rifle & Gun Safe
Features
HMC High Security Tubular Locking System. Four Way Locking System with 2 Live Action Locking Plates. Plastic Barrel Rest with Adhesive Backing Included. Full Length Piano Hinges Secures Door to Cabinet. Can Be Mounted to Wall for Added Security. 5 Metal Shelves for Extra Storage
Color
Black
Finish
Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.