Homax
Caulk Strip, 1 5/8 in x 11 ft, Roll, White, Butyl Base
Mfr # 34040
Zoro # G3903267
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color White
- Container Type Box
- Sealant Base Butyl
- Application Seals Out Moisture That Can Damage Walls By Eliminating The Gap Where Dirt Can Accumulate
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE High Tack, Solvent-Free Semisolid Gasket Dressing, 19 g, Purple, Temp Range -65 to 300 Degrees F (640804)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 20 gm, 200 gm, 3 gm, 300 gm, Tube (35420)
- SCOTCH 3M™ 2155 Rubber Splicing Electrical Tape, 30 Mil, 3/4" x 22', Black, 20/Case (T9642155)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape, 1 In. W, 520 In. L (16060)
- DOW Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99180621)
- DAP Alex Ultra White Elastomeric Acrylic Latex All Purpose Waterproof Sealant 10.1 oz, 12PK (7079818200)
- 3M Marine Sealant, 10 oz, Cartridge, White, Polyurethane Base, 12 PK (06560)
- SILICONE II GE Advanced Clear Silicone 2 Window and Door Caulk Sealant 10.1 oz (GE-5000)
- ALEX PLUS DAP Clear Acrylic Latex All Purpose Caulk 10.1 oz (18156)
- 3M Polyurethane Adhesive Sealant, Black, Polyurethane Base, 12 PK (550FC)
- DAP Indoor & Outdoor Sealant, 5 oz, Tube, Crystal Clear, Liquid Rubber Base (18387)
- Homax Caulks & Sealants