This item is Discontinued.

Homax Homax Products 3007A 0.17 oz Porcelain Chip Fix; White 3007A

Homax Products 3007A 0.17 oz Porcelain Chip Fix; White (Discontinued)

  • Mfr # 3007A
  • Zoro # G203983855
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3007A
Zoro #
G203983855
UPC #
70048018718
Country of Origin
China

Description

Two-part epoxy paint that quickly and easily repairs chips, scratches and cracks on tubs, sinks and counters. The self-leveling formula can be used on porcelain, metal, ceramic tile, fiberglass and Formica. Epoxy and 0.016 hardener.

Specifications
  • Color: White
  • Capacity: 0.17 oz
  • Weight: 0.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.