Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Home Basics Home Basics 2 Tier Plastic Dish Drainer, Black ZOR96080

Home Basics 2 Tier Plastic Dish Drainer, Black (Discontinued)

  • Mfr # ZOR96080
  • Zoro # G708249647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR96080
Zoro #
G708249647
UPC #
194220960807
Country of Origin
China

Dimensions

Overall Length
22.2 in
Overall Width
10.6 in

Details

Material
Iron/Polypropylene (PP)
Weight
4.95
Color
Black

Description

dish drainer, dish rack, dish drying rack, over the sink dish rack, drainer, sink drainer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.