This item is Discontinued.

Home Basics Home Basics Chrome Collection Free Standing Paper Towel Holder with Easy-Tear Arm, Chrome ZOR96216

Home Basics Chrome Collection Free Standing Paper Towel Holder with Easy-Tear Arm, Chrome (Discontinued)

  • Mfr # ZOR96216
  • Zoro # G008248425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR96216
Zoro #
G008248425
UPC #
194220962160
Country of Origin
China

Dimensions

Dispenser Height
13 in
Length
6.5 in
Paper Towel Width
6 in

Details

Item
Paper Towel Holder
Dispenser Material
Chrome plated steel
Color
Bronze
Dispenser Color
Chrome

Description

paper towel holder, kitchen roll holder, under cabinet paper towel holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.