This item is Discontinued.

Home Collection Premium Bamboo 4 Piece Luxury Bed Sheet Set, King, Navy IEH-4PC-BAM-K-NA

Premium Bamboo 4 Piece Luxury Bed Sheet Set, King, Navy (Discontinued)

  • Mfr # IEH-4PC-BAM-K-NA
  • Zoro # G601966443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEH-4PC-BAM-K-NA
Zoro #
G601966443
UPC #
842933152063
Country of Origin
China

Dimensions

Size
King

Details

Color
Navy

Description

Drift off to sleep with this silky smooth bamboo 4 piece sheet set. Made from 100 percent rayon from sustainably sourced bamboo, this set is amazingly soft, naturally breathable and twice as strong as cotton. Available in a variety of colors you're sure to find the perfect set to give your bedding some added comfort and style.
FEATURES:
• Made from 100 percent rayon from sustainably sourced bamboo
• 4 piece set includes 1 flat sheet, 1 fitted Sheet, and 2 pillowcases (Twin sets come with 1 pillowcase)
• Fits up to 16 in. mattresses
• Easy Care: Machine wash cold, tumble dry low, fade resistant, wrinkle resistant, no ironing necessary; do not bleach, or use fabric softener
• Superior weave for durability and a silky smooth touch
• Perfect option for those with allergies or sensitive skin
• Sizes: Twin, Full, Queen, King and California King
• Available in 8 beautiful colors: Aqua, Gray, Ivory, Light Blue, Light Gray, Navy, Taupe and White
• Suitable for a wide range of styles such as, mid century modern, coastal, farmhouse, industrial, Scandinavian, Americana, French country, cottage, transitional, glam, rustic, modern, boho, chic; as well as contemporary or traditional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.