Shop HOME-COMPLETE
See all product information
Create Account
10-Pack Moving Bags X-Large Storage Bags with Dual Zippers, Durable Handles, & 65lb Weight Capacity
- Mfr # ST-BAGS10
- Zoro # G722936738
product price:Â
$
77.75
/ea
Key Features
Outside Height
13.79 in
Material
150 GSM Woven PE
Length
26.79 in
Color
Blue
Includes
10 Moving Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST-BAGS10
- Zoro #
- G722936738
- UPC #
- 197315413417
- Country of Origin
- China
Dimensions
- Outside Height
- 13.79 in
- Length
- 26.79 in
- Width
- 15.76 in
Details
- Material
- 150 GSM Woven PE
- Color
- Blue
- Item
- Moving Boxes
- Includes
- 10 Moving Boxes
Description
Make storing and moving your clothes, laundry, blankets, holiday decor, outdoor cushions, and apartment essentials effortless with the Totes for Storage by Home-Complete. At 26.79-inches-long and 15.76-inches-wide, each utility tote bag features a 25-gallon capacity with a 65lb weight capacity along with dual zippers that go all the way down the bag for easy packing and unpacking. The storage bags with zipper are made of 150GSM woven PE that is not only recyclable and environmentally friendly, but it is also tear-resistant and water-resistant to keep your belongings safe and dry during a move or while in storage. Use these tote bags as Christmas storage containers, for clothes storage, blanket storage, and for storing your dorm room essentials, making them an ideal and versatile addition to your packing supplies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.