Kraft Pinstripe Gourmet Window Box, Medium 5.75x5.75x2in, 24PK
- Mfr # 611BKR
- Zoro # G222926871
original price:Â $157.99 , new price: $133.99 , 15 percent off
new price:Â
$
133.99
/pk of 24, $5.58/ea
Free Shipping & Returns
Key Features
Material
Cardboard
Color
Kraft Brown
Outside Height
2 in
Outside Length
5.75 in
Outside Width
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611BKR
- Zoro #
- G222926871
- UPC #
- -
- Country of Origin
- China
- Material
- Cardboard
- Color
- Kraft Brown
- Item
- Gourmet Rigid Window Boxes
- Includes
- 24 Pack
Dimensions
- Outside Height
- 2 in
- Outside Length
- 5.75 in
- Outside Width
- 5.75 in
Description
These medium square, brown kraft 2 piece candy gift boxes are sold in bulk. These rigid boxes with windows are the perfect packaging for candy, cookies or other gourmet food. The kraft boxes have a varnish pinstripe for added style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.