8-Piece Pots and Pans Set Nonstick Cookware Set w/ Detachable Handle, Lids, Spatula, and Steam Pan
- Mfr # KIT-PAN-1
- Zoro # G123302934
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Alloy with Ceramic Coating & Phenol-Formaldehyde
Color
Cream
Overall Height (In.)
4 in
Includes
Frying Pan, (2) Pots, Detachable Handle, (2) Lids, Wood Spatula, Metal Steamer Basket
Overall Width (In.)
10.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KIT-PAN-1
- Zoro #
- G123302934
- UPC #
- 197315494126
- Country of Origin
- China
Dimensions
- Overall Height (In.)
- 4 in
- Overall Width (In.)
- 10.2 in
- Overall Length (In.)
- 10.2 in
Details
- Material
- Aluminum Alloy with Ceramic Coating & Phenol-Formaldehyde
- Color
- Cream
- Includes
- Frying Pan, (2) Pots, Detachable Handle, (2) Lids, Wood Spatula, Metal Steamer Basket
- Item
- Cookware Set
Description
Cook up a variety of dishes with the 8-Piece Pots and Pans Set Non Stick by Home-Complete. These pots and pans are made of durable aluminum alloy with a ceramic coating, making them nonstick, dishwasher safe, and long-lasting. This kitchen set comes with a 1.48qt sauté pan, a large 4.44qt sauce pan, a smaller 2.96qt sauce pan, two lids, a removable handle, a wooden spoon, and a metal steam basket for a complete cooking set perfect for new homeowners, first time renters, and college students. Please note, this cookware set is not oven safe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.