Shop HOME-COMPLETE
See all product information
Create Account
BBQ Grill Tool Set with Carrying Case and Reusable BBQ Mats 18 Piece
- Mfr # HC-BBQ-MT
- Zoro # G423510275
product price:Â
$
50.95
/ea
Key Features
Length
18 in
Material
Stainless-Steel, Aluminum, and Non-Stick PTFE.
Includes
18-Piece-Set of Grill Accessories
Color
Silver
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HC-BBQ-MT
- Zoro #
- G423510275
- UPC #
- 196593291397
- Country of Origin
- China
Dimensions
- Length
- 18 in
- Height
- 8 in
- Width
- 3.6 in
Details
- Material
- Stainless-Steel, Aluminum, and Non-Stick PTFE.
- Includes
- 18-Piece-Set of Grill Accessories
- Color
- Silver
- Item
- Grill Accessories
Description
The 18-Piece Grilling Accessories Kit by Home-Complete has all the essentials you need for a successful summer cookout. The BBQ tool set is made from high quality and durable stainless-steel and is rust-resistant for lasting reliability. The 16-piece grill utensils set includes a variety of BBQ accessories like a spatula with built-in bottle opener, tongs, 2 skewers, 8 corn holders, a wire cleaning brush with an extra cleaning brush head, and a grill brush for basting. The grill set also comes with a heavy-duty aluminum carrying case to hold all your grilling utensils for storage or travel. Included in this BBQ set bundle, you receive a 2-pack of reusable grill mats, great for grilling small foods like vegetables, fruits, and seafood. These non-stick mats are FDA approved, can be cut to match any grill length, and are dishwasher safe. This grill kit is the perfect gift for the avid griller, or for occasions like Father's Day, birthdays, wedding showers, groomsman gifts, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.