Shop HOME-COMPLETE
See all product information
Create Account
Griddle Accessories 28PC Grill Set w/ Stainless Steel Spatulas, Tongs, Cleaner, Dome & Carry Bag
- Mfr # KIT-OUT2
- Zoro # G222936696
product price:Â
$
45.95
/ea
Key Features
Color
Silver
Height
4 in
Length
14 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KIT-OUT2
- Zoro #
- G222936696
- UPC #
- 197315616092
- Country of Origin
- China
Dimensions
- Height
- 4 in
- Length
- 14 in
- Width
- 4 in
Details
- Item
- Grill Accessories
- Color
- Silver
Description
Enjoy camping and outdoor dining with the 28-Piece Grill Utensils Set by Home-Complete. This set of BBQ accessories comes with 4 egg rings, a long griddle spatula, a slotted grill spatula, a griddle scraper, a meat knife, grill tongs, a chopper, a cleaning brush, a fish turner, a grill fork, basting brush, a griddle dome, 2 squeeze bottles for water or oil, 2 spice shakers, and 8 hanging hooks - all of which can be conveniently stored in the included carry bag for compact storage and organization. This grill kit provides you with everything you need to make delicious meals for breakfast, lunch, and dinner on your griddle at home or while camping and makes great grilling gifts for men or women.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.