Trash Can 8.7-Gallon Trash Can with Lid, Removable Legs, & 3L Recycling/Compost Bin Odor-Resistant
- Mfr # ST-TRSH-BL
- Zoro # G622936807
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Includes
Trash Can, Removeable Lid
Overall Width
12.4 in
Material
Polypropylene
Height
26.3 in
Depth
16.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST-TRSH-BL
- Zoro #
- G622936807
- UPC #
- 197315340577
- Country of Origin
- China
Dimensions
- Overall Width
- 12.4 in
- Height
- 26.3 in
- Depth
- 16.34 in
Details
- Includes
- Trash Can, Removeable Lid
- Material
- Polypropylene
- Item
- Trash Can
- Color
- Black
Description
Add a modern touch to your kitchen, bedroom, bathroom, or laundry room with the 8 Gallon Trash Can by Home-Complete. This garbage bin boasts a unique high-legged design with a stylish matte black basket and an easy open lid with a side button as well as odor-resistant properties to keep smells in the bin. The large capacity 8.7-gallon bin makes an ideal kitchen trashcan as it includes a 3-liter removable inner compartment that can be used as a recycling bin or to hold food scraps for compost. This trash and recycle bin combo is perfect for everyday use and adds a modern touch to any room while also concealing unsightly garbage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.