Under Bed Collapsible Storage with Wheels Underbed Storage with 2-Sided Lid & 6 Rollers
- Mfr # ST-CLPBN-UND
- Zoro # G022936599
product price:Â
$
35.65
/ea
Key Features
Includes
Under Bed Storage
Overall Length
32.2 in
Material
PP Plastic
Overall Width
15.7 in
Overall Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST-CLPBN-UND
- Zoro #
- G022936599
- UPC #
- 197315494157
- Country of Origin
- China
Dimensions
- Overall Length
- 32.2 in
- Overall Width
- 15.7 in
- Overall Height
- 9 in
Details
- Includes
- Under Bed Storage
- Material
- PP Plastic
- Color
- Smoke & Cream
- Item
- Collapsible Storage
Description
Keep your clothes, shoes, kids’ toys, seasonal decor, wrapping paper, and more organized and out of the way with the Under Bed Storage Bins by Home-Complete. The underbed storage with wheels is equipped with a 2-sided lid that allows you to open it from both sides as well as 6 rollers on the bottom to allow for easy sliding out from under a bed or couch and folds down to 5.3-inches high for compact storing when not in use. Use this 15.8-gallon capacity bin by itself for organization and storage in tight spaces or buy additional folding storage bins to stack on top of one another to create tiered storage. These versatile storage bins with wheels can be used in your closet for extra clothing storage, for underbed shoe storage, toy storage, or craft storage, or send them off to be used for dorm room storage - the possibilities are endless.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.