Shop HOME-COMPLETE
See all product information
Create Account
Under Sink Organizer 2 Tier Adjustable Shelf Organizer with 8 Removable Panels Organizers & Storage
- Mfr # 82-50702-BL
- Zoro # G522936884
product price:Â
$
30.95
/ea
Key Features
Width
9.8 in
Height
16.5 in
Length
27.5 in
Includes
Organizer, 8 Removable Panels
Material
Stainless Steel and Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82-50702-BL
- Zoro #
- G522936884
- UPC #
- 196593994250
- Country of Origin
- China
Dimensions
- Width
- 9.8 in
- Height
- 16.5 in
- Length
- 27.5 in
Details
- Includes
- Organizer, 8 Removable Panels
- Item
- Organizers
- Material
- Stainless Steel and Plastic
- Color
- Black
Description
The completely customizable 2-Tier Under Kitchen Sink Organizer by Home-Complete turns wasted space into organized storage. With an adjustable length and 8 removable shelf panels, this bathroom cabinet organizer allows for customizable and movable shelving, so interfering with drainpipes isn’t an issue. This cabinet shelf fits under almost any sink or cupboard and is perfect for organizing cleaning products, toiletries, towels, or for creating more space for pots and pans. Home-Complete is your source for cabinet shelf organizers that provide your home with versatile under sink storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.