Shop HOME-COMPLETE
See all product information
Create Account
Under Sink Organizer 2 Tier Adjustable Shelf Organizer with 8 Removable Panels Organizers & Storage
- Mfr # 82-50702-WHT
- Zoro # G822936621
product price:Â
$
26.29
/ea
Key Features
Includes
Organizer, 8 Removable Panels
Width
9.8 in
Material
Stainless Steel and Plastic
Height
16.5 in
Length
20.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82-50702-WHT
- Zoro #
- G822936621
- UPC #
- 196593994267
- Country of Origin
- China
- Includes
- Organizer, 8 Removable Panels
- Item
- Organizers
- Material
- Stainless Steel and Plastic
- Color
- White
Dimensions
- Width
- 9.8 in
- Height
- 16.5 in
- Length
- 20.5 in
Description
The completely customizable 2-Tier Under Kitchen Sink Organizer by Home-Complete turns wasted space into organized storage. With an adjustable length and 8 removable shelf panels, this bathroom cabinet organizer allows for customizable and movable shelving, so interfering with drainpipes isn’t an issue. This cabinet shelf fits under almost any sink or cupboard and is perfect for organizing cleaning products, toiletries, towels, or for creating more space for pots and pans. Home-Complete is your source for cabinet shelf organizers that provide your home with versatile under sink storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.