This item is Discontinued.

Home Dynamix Home Dynamix 769924420508 9 ft. 2 in. x 12 ft. 5 in. Tribeca Area Rug; Multicolor 769924420508

Home Dynamix 769924420508 9 ft. 2 in. x 12 ft. 5 in. Tribeca Area Rug; Multicolor (Discontinued)

  • Mfr # 769924420508
  • Zoro # G203700896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
769924420508
Zoro #
G203700896
UPC #
769924420508
Country of Origin
China

Description

An area rug from the Tribeca collection by Home Dynamix will serve as an artful. yet tasteful addition to any room or office. Intricate details in the selection of geometric patterns are brought to life by the meticulous construction of these indoor area rugs. Made of a plush. high-density polypropylene the Tribeca collection is naturally stain and fade resistant and will be durable enough to sustain everyday wear and tear. Neutral color tones and unique texture make the Tribeca area rugs ideally suited for transitional and contemporary designs. FeaturesTribeca Area RugMost cherished piece of home decorPerfect backdrop for any traditional or transitional decorExtremely dense. creating charming detailsEasy to take care of and built to lastSpecificationsColor: MulticolorMaterial: PolypropyleneSize: 9'2" x 12'5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.