Shop HOME-FLEX

4883864 0.75 in. dia. Brass Female Adapter

  • Mfr # 4883864

  • Zoro # G004031694


product price:  $35.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4883864
Zoro #
G004031694
UPC #
813196020246
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Brass female adapter
Specifications
  • End 1 Diameter: 3/4"
  • End 1 Type: CCST
  • End 2 Diameter: 3/4"
  • End 2 Type: Female
  • Material: Brass
  • Compatible Pipe Material: Steel
  • Application: Gas Supply
  • Finish: Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.