Zoro Homepage

Home-Flex 4883997 0.5 in. dia. Brass Female Adapter

  • Mfr # 4883997

  • Zoro # G704031352


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4883997
Zoro #
G704031352
UPC #
813196020239
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Brass female adapter
Specifications
  • End 1 Diameter: 1/2"
  • End 1 Type: CSST
  • End 2 Diameter: 1/2"
  • End 2 Type: Female
  • Material: Brass
  • Finish: Stainless Steel
  • Compatible Pipe Material: Steel
  • Application: Gas Supply
  • Maximum Pressure: 5 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.